Motion
CDNA2D50TN-200-D-XC35

SMC CORP OF AMERICA
CDNA2D50TN-200-D-XC35

CNA2 TIE ROD CYLINDER W/LOCK with 50 mm Bore Size
MI ITEM #04896407
MFR #CDNA2D50TN-200-D-XC35
List Price$582.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2D50TN-200-D-XC35

CNA2 TIE ROD CYLINDER W/LOCK with 50 mm Bore Size
MI ITEM #04896407
MFR #CDNA2D50TN-200-D-XC35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$582.85/each for your price

Overview

Mfr description
CDNA2D50TN-200-D-XC35 POWER LOCK

Specifications

  • Bore Diameter
  • Stroke
  • Country of Origin
    US
  • Port Size
    3/8 NPT
  • Unlocking Port Size
    1/4 NPT
  • Port Thread Standard
    NPT
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis
  • Port Gender
    Female
  • Series
    CNA2
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text