Motion
CDQ2A80-300DCMZ-M9BSAPC

SMC CORP OF AMERICA
CDQ2A80-300DCMZ-M9BSAPC

Compact Air Cylinder - Long Stroke Type, 80 mm Bore, 300 mm Stroke, Both Ends Tapped Mounting Type
Mi Item #04896425
MFR #CDQ2A80-300DCMZ-M9BSAPC
Price$316.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A80-300DCMZ-M9BSAPC

Compact Air Cylinder - Long Stroke Type, 80 mm Bore, 300 mm Stroke, Both Ends Tapped Mounting Type
Mi Item #04896425
MFR #CDQ2A80-300DCMZ-M9BSAPC

Mfr description
CDQ2A80-300DCMZ-M9BSAPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.03/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Lead Wire Length
    SAPC - (0.5 m Cord Length, M8-3 Pin Conndctor)
  • Stroke
    300 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Compact Cylinder Type
    Long Stroke
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)