Motion
CDQMA63-75-A73ZS

SMC CORP OF AMERICA
CDQMA63-75-A73ZS

Compact Air Cylinder - Guide Rod Type, 63 mm Bore, 75 mm Stroke
MI ITEM #04896462
MFR #CDQMA63-75-A73ZS
List Price$201.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMA63-75-A73ZS

Compact Air Cylinder - Guide Rod Type, 63 mm Bore, 75 mm Stroke
MI ITEM #04896462
MFR #CDQMA63-75-A73ZS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$201.80/each for your price

Overview

Mfr description
CDQMA63-75-A73ZS

Specifications

  • Compact Cylinder Type
    Guide Rod
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    75 mm
  • Auto-Switch
    Reed, 24VDC max, 100VAC max, LED, Lead Wire, Vertical
  • Cylinder Series
    CQM
  • Manufacturer Catalog
  • Number Of Auto Switches
    1
  • Spec Sheet
  • Installation Instructions
  • Series
    CQM
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text