Overview
Mfr description
CE2F40-200K CYL, SCALE, W/NEOPRENE BOOT
- Brake mechanism added to stroke reading cylinderwhich can measure stroke length
- Resolution: 0.1mm
- Precision positioning (stopping accuracy ±0.5mm)
- Prevents dropping from raised positions duringintermediate stops
- Minimum unit of measure: 0.1mm
- Bore sizes: 40, 50, 63, 80, 100
Specifications
- Country of OriginJP
- SeriesCE2
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data