Motion
CLSF250-1016J

SMC CORP OF AMERICA
CLSF250-1016J

CLSF250-1016J
Mi Item #04896501
MFR #CLSF250-1016J
Price$7,916.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLSF250-1016J

CLSF250-1016J
Mi Item #04896501
MFR #CLSF250-1016J

Mfr description
CLSF250-1016J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,916.36/each

Specifications

Dimensions

  • Bore Diameter  
    9.8430 in

Details

  • Actuation
    Double Acting
  • Cylinder Style
    Locking
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    CLS1
  • Type
    Locking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)