Overview
Mfr description
CNA2T100TN-1200-D-XC35 CYL, POWER LOCK,
Specifications
- Country of OriginJP
- Port Size1/2 NPT
- Unlocking Port Size1/4 NPT
- Port Thread StandardNPT
- Port GenderFemale
- SeriesCNA2
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data