Overview
Mfr description
D-F59F INLINE SOLID NPN TIE ROD
- Solid state auto switches
- 2-color indication w/diagnostic output
- Band, rail and tie-rod mounting styles
- Electrical entry: grommet
Specifications
- Country of OriginJP
- SeriesD-
- Weight22 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data