Overview
Mfr description
EVS7-10-FG-D-3CVO VALVE, ISO DBL SOL
Specifications
- Piping TypeBase Mounted
- Number Of Positions2
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Flow Direction4-Way
- Port SizeWithout Subplate
- SeriesVS7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data