Motion
IDG3-N01-S
Membrane Air Dryer - 1/8 NPT, Dew Point: -4 °F, Includes: Dew Point Indicator
Mi Item #04896580
MFR #IDG3-N01-S
Price$358.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Membrane Air Dryer - 1/8 NPT, Dew Point: -4 °F, Includes: Dew Point Indicator
Mi Item #04896580
MFR #IDG3-N01-S

Mfr description
IDG3-N01-S
  • Membrane air dryer series
  • Single unit style
  • 10 sizes available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.75/each

Specifications

Dimensions

  • Overall Height
    5.500 in
  • Overall Length
    2.870 in
  • Overall Width
    1.575 in
  • Port Size
    1/8 NPT
  • Weight
    0.66 lbs

Details

  • Country of Origin
    JP
  • Included Options
    Dew Point Indicator
  • Inlet Air Flow Rate
    1.094 scfm
  • Max Operating Temperature
    131 °F
  • Min Operating Temperature
    23 °F
  • Minimum Operating Pressure
    43 psi
  • Outlet Air Flow Rate
    0.882 scfm
  • Product Type
    Membrane Air Dryers
  • Purge Air Flow Rate
    0.211 scfm
  • Standard Dew Point
    -4 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)