Motion
KQB2R04-06
Push-to-Connect Tube Fitting - 4 mm Compatible Tube Outer Diameter
MI ITEM #04896637
MFR #KQB2R04-06
Your Price$2.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Push-to-Connect Tube Fitting - 4 mm Compatible Tube Outer Diameter
MI ITEM #04896637
MFR #KQB2R04-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.59/each(List $3.45)

Overview

Mfr description
KQB2R04-06 METAL 4MM X 8MM TUBE REDUCER
  • Threads: M, R, Rc
  • Compact & light weight
  • Grease-free
  • Applicable tube material: FEP, PFA, nylon, soft nylon, polyurethane, polyolefin
  • Electroless nickel plated (brass parts)
  • This product is not intended for use in potable water systems

Specifications

  • Compatible Tube Outer Diameter
    4 mm
  • ManufacturerName (description attribute)
    SMC
  • Country of Origin
    JP
  • Series
    KQB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text