Overview
Mfr description
KQB2T04-M5 METAL 4MM X M5 RUN TEE
- Threads: M, R, Rc
- Compact & light weight
- Grease-free
- Applicable tube material: FEP, PFA, nylon, soft nylon, polyurethane, polyolefin
- Electroless nickel plated (brass parts)
- This product is not intended for use in potable water systems
Specifications
- ManufacturerName (description attribute)SMC
- Country of OriginJP
- SeriesKQB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data