Overview
Mfr description
KQG2T09-N01S FITTING, METAL ONE TOUCH,
- Stainless steel 316 one-touch fittings, inch size
- Seal parts: FKM
- Can be used with steam
- Grease-free
- Applicable tubing material includes FEP, PFA, nylon, soft nylon, polyurethane, polyolefin
- This product is not intended for use in potable water systems
Specifications
- Fitting ShapeTee
- Compatible Tube Outer Diameter5/16 in
- ManufacturerName (description attribute)SMC
- Body Material316 Stainless Steel
- Country of OriginJP
- SeriesKQG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data