Motion
MB-50-20-C1249

SMC CORP OF AMERICA
MB-50-20-C1249

Pneumatic Cylinder Mounting Hardware - For use with Mb/C95S, 50 mm Bore
Mi Item #04896663
MFR #MB-50-20-C1249
Price$16.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MB-50-20-C1249

Pneumatic Cylinder Mounting Hardware - For use with Mb/C95S, 50 mm Bore
Mi Item #04896663
MFR #MB-50-20-C1249

Mfr description
MB-50-20-C1249 FLANGE MOUNT (F/G)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.88/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Cylinder Size
    50 mm
  • Thread Size
    M16x1.5

Details

  • Action
    Double Acting
  • Cylinder Application Type
    Tie Rod Cylinder
  • For Use With
    Mb/C95S
  • Hardware Type
    Flange
  • Mounting Type
    Flange Mount
  • Port Thread Standard
    Rc
  • Replacement Part Type
    Flange Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)