Motion
MBBQ80-75B
MBQ Low Friction Tie Rod Air Cylinder - 80 mm Bore, 75 mm Stroke, 25 mm Rod, M22x1.5 Male Thread, Single Rod, Basic, MX0 Mount, Non-Cushioned, 3/8 BSPT Ports
Mi Item #04896669
MFR #MBBQ80-75B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MBQ Low Friction Tie Rod Air Cylinder - 80 mm Bore, 75 mm Stroke, 25 mm Rod, M22x1.5 Male Thread, Single Rod, Basic, MX0 Mount, Non-Cushioned, 3/8 BSPT Ports
Mi Item #04896669
MFR #MBBQ80-75B

Mfr description
MBBQ80-75B
  • Low friction type air cylinder
  • 6 bore sizes available: 32mm - 100mm
  • 7 mounting styles available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Overall Height
    95 mm
  • Overall Length
    265 mm
  • Overall Width
    95 mm
  • Port Size
    3/8 BSPT
  • Rod - Thread Size
    M22x1.5 Male Thread
  • Rod Size
    25 mm
  • Stroke
    75 mm

Details

  • Additional Details
    The MB series is a light weight, medium duty tie rod cylinder. Available bore sizes range from 32mm to 125mm. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. The MB series is available with many standard options, which include stroke adjustment, tandem, high/low temperature seals, heavy rod scraper, non-rotating rod, double rod and many more.
  • Clevis Mount Detachable Mp2
    MB-D08
  • Cushion Type
    Non-Cushioned
  • Cylinder Type
    Metric
  • Direction Of Low Friction
    Pressure at Rod Side
  • Eye Mount - MP4 (Plain)
    MB-C08
  • Flange Mount - MF1/MF2
    MB-F08
  • Foot Mounts - MS1
    MB-L08
  • Locking Position
    Without Locks
  • Lube Style
    Non-Lube
  • Manufacturer Catalog
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    1 psi
  • Mounting Type
    Basic, MX0
  • Operating Pressure Range
    1 to 102 psi
  • Operating Temperature Range
    14 to 158 °F
  • Options Included
    Low Friction Type
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure
    152 psi
  • Rod Clevis
    Y-08M
  • Rod Eye
    I-08M
  • Rod Gender
    Male
  • Rod Nut
    NT-08
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    MBQ80-PS
  • Series
    MBQ
  • Special Applications
    Low Friction Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)