Motion
MDUB32-150DMZ

SMC CORP OF AMERICA
MDUB32-150DMZ

Cyl, Compact, Plate
MI ITEM #04896679
MFR #MDUB32-150DMZ
Price$136.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUB32-150DMZ

Cyl, Compact, Plate
MI ITEM #04896679
MFR #MDUB32-150DMZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$136.17/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    150 mm

Details

  • Compact Cylinder Type
    Plate
  • Country of Origin
    CN
  • Cylinder Series
    MU
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Compact Air Cylinders
  • Series
    MU-Z

Overview

Mfr description
MDUB32-150DMZ CYL, COMPACT, PLATE
  • Double acting, single rod plate cylinder
  • Possible to mount without brackets
  • Auto switch mounting grooves prevent projection of auto switches
  • Auto switches can be mounted in 4 directions
  • Strokes up to 300mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought