Motion
MUF25-10DZ
CYL, COMPACT, PLATE
Mi Item #04896751
MFR #MUF25-10DZ
Price$105.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CYL, COMPACT, PLATE
Mi Item #04896751
MFR #MUF25-10DZ

Mfr description
MUF25-10DZ CYL, COMPACT, PLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.57/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Stroke
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Type
    Plate Cylinder
  • Bracket 1
    Rod Flange
  • Compact Cylinder Type
    Plate
  • Country of Origin
    CN
  • Cylinder Series
    MU
  • Cylinder Style
    Plate Cylinder
  • Cylinder Suffix
    Z
  • Manufacturer Catalog
  • Mounting Type
    Rod Flange
  • Options Included
    Auto Switch Mounting Groove
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MU-Z
  • Type
    Plate Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)