Motion
MXJ8-20CT
MXJ8-20CT
Mi Item #04896753
MFR #MXJ8-20CT
Price$319.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXJ8-20CT
Mi Item #04896753
MFR #MXJ8-20CT

Mfr description
MXJ8-20CT CYL, PRECISION SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.79/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    No
  • Bearings
    Linear Bearings
  • Body Material
    Martensitic Stainless Steel
  • Body Type
    Compact
  • Clean Series
    No
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    CT
  • Guide Type
    Linear
  • Magnet
    With Magnet
  • Options Included
    Metal Stopper Retraction End, Rohs Compliant
  • Product Type
    Guided Air Cylinders
  • Series
    MXJ
  • Stroke Adjuster Type
    Cap End Adjusting Screw
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)