Motion
MXJ8-5
MI ITEM #04896754
MFR #MXJ8-5
Price$274.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04896754
MFR #MXJ8-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$274.58/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm

Details

  • Adjuster Option
    Without Adjuster
  • Auto-Switch
    Yes
  • Bearings
    Linear Bearings
  • Body Material
    Martensitic Stainless Steel
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Slider
  • Clean Series
    No
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Guide Type
    Linear Bearing
  • Lead Wire Prewire Connector
    0.5 M Or None In The Case Of No Auto Switch
  • Magnet
    Switch Rail
  • Mounting Type
    Slider
  • Options Included
    Magnet, No Switch, Standard, Switch Rail, W, Without Adjuster, Without Axial Piping
  • Product Type
    Guided Air Cylinders
  • Series
    MXJ
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Miniature Precision Slide Table

Overview

Mfr description
MXJ8-5 CYL, PRECISION AIR SLIDE TABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought