Motion
NALF460-N04
AUTO FEED MICRO MIST LUBRICATOR
MI ITEM #04896803
MFR #NALF460-N04
List Price$116.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AUTO FEED MICRO MIST LUBRICATOR
MI ITEM #04896803
MFR #NALF460-N04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.35/each for your price

Overview

Mfr description
NALF460-N04 LUBRICATOR, AUTO FEED

Specifications

  • Body Size
    40
  • Bowl Options
    Guard
  • Bowl Material
    Polycarbonate
  • Operating Medium
    Air
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Proof Pressure
    218 psi
  • Maximum Operating Pressure
    100 psi
  • Operating Temperature Range
    40 to 140 °F
  • Min Operating Temperature
    40 °F
  • Max Operating Temperature
    140 °F
  • Overall Length
    3.15 in
  • Overall Height
    9.7 in
  • Manufacturer Catalog
  • Lubricator Type
    Auto Feed
  • Minimum Flow Rate
    4.2 cfm
  • Series
    ALF
  • Weight
    1.4 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text