Motion
NCDGWBN20-0800-H7PW

SMC CORP OF AMERICA
NCDGWBN20-0800-H7PW

NCG ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #04896888
MFR #NCDGWBN20-0800-H7PW
Price$182.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGWBN20-0800-H7PW

NCG ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #04896888
MFR #NCDGWBN20-0800-H7PW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$182.25/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke  
    8 in

Details

  • Auto-Switch
    Solid State, 2-color Indication
  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Basic style
  • Magnet
    Built-in
  • Mounting Type
    Basic style
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Double Rod
  • Series
    NCG
  • Type
    Double rod

Overview

Mfr description
NCDGWBN20-0800-H7PW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought