Motion
NCDME150-0600C-X6009

SMC CORP OF AMERICA
NCDME150-0600C-X6009

NCDME150-0600C-X6009 NCM, AIR CYLINDER
Mi Item #04896901
MFR #NCDME150-0600C-X6009
Price$138.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDME150-0600C-X6009

NCDME150-0600C-X6009 NCM, AIR CYLINDER
Mi Item #04896901
MFR #NCDME150-0600C-X6009

Mfr description
NCDME150-0600C-X6009 NCM, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.75/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Stroke  
    6.0000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double End Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)