Overview
Mfr description
NCDQ2A32-75DCZ COMPACT CYLINDER, NCQ2-Z
- Double acting, single rod, compact cylinder
- Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
- Standard stroke range (mm): 5 to 100
- Mountings include: Through hole (standard), threaded, clevis, foot, head flange and rod flange
- Auto switch capable
Specifications
- Country of OriginJP
- Additional DetailsStandard double acting, single rod version of the NCQ2 compact cylinder. The NCQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. For mounting flexibility, it is possible to mount auto switches on any of the 4 surfaces.
- Bore Diameter
- Compact Cylinder TypeStandard
- Cushion TypeRubber Bumper
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Mounting TypeBoth Ends Tapped
- Options IncludedMagnetized, Switch Ready
- Piston ActionDouble-Acting
- Rod GenderFemale
- Rod TypeSingle Rod
- SeriesNCQ2-Z
- Stroke75 mm
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data