Motion
NCME200-2400A

SMC CORP OF AMERICA
NCME200-2400A

NCM, Air Cylinder
MI ITEM #04896956
MFR #NCME200-2400A
Price$190.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCME200-2400A

NCM, Air Cylinder
MI ITEM #04896956
MFR #NCME200-2400A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$190.20/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Overview

Mfr description
NCME200-2400A
  • Available in 4 bore sizes
  • Floating cushion seal
  • Cushion adjustment is recessed so it doesn't protrude
  • Piston wear ring to extend life
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought