Motion
NCMKE106-1000

SMC CORP OF AMERICA
NCMKE106-1000

NCM, Air Cylinder
MI ITEM #04896958
MFR #NCMKE106-1000
Price$92.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMKE106-1000

NCM, Air Cylinder
MI ITEM #04896958
MFR #NCMKE106-1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.15/each

Specifications

Dimensions

  • Bore Diameter
    1.0625 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Bearings
    Bronze
  • Body Material
    Stainless Steel
  • Body Option
    Non-Rotating
  • Body Type
    Round Body
  • Bracket 1
    Double End
  • Country of Origin
    CN
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Mounting Type
    Double End
  • Options Included
    Auto Switch Capable, Non-Rotating Rod
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    NCM
  • Type
    Stainless Steel

Overview

Mfr description
NCMKE106-1000 NCM, AIR CYLINDER
  • Non rotating, air cylinder
  • Stainless steel body
  • Bore sizes-3/4" to 1 1/2"
  • 3 mountings types available
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought