Specifications
Dimensions
- Overall Height28 mm
- Overall Length98.5 mm
- Overall Width18 mm
- Port Sizes1/8 NPTF
Details
- ActuationPiloted Solenoid
- Body MaterialAluminum
- Flow Coefficient Cv Flow Factor Kv0.58 (P to A/B) Cv, 0.63 (A/B to EA/EB) Cv
- Flow Direction4-Way
- Manual Operation TypeNon-Locking Push
- Maximum Operating Pressure145 psi
- Number Of SolenoidsSingle
- Operating MediumAir
- Operating Temperature Range14 to 122 °F
- Piping TypeBody Ported Subplate Included
- Response Time20 ms
- Seal MaterialRubber
- Solenoid Allowable Voltage Fluct-15 to +10 %
- Solenoid Electrical EntryGrommet
- Solenoid Power Consumption3.5 @ 50 Hz W
- Solenoid Supply Frequency50/60 Hz
- Solenoid Supply Voltage110 V ac
- Sonic Conductance (C)2.1 (P to A/B) dm³/(s.bar), 2.4 (A/B to EA/EB) dm³/(s.bar)
- Standards MetJIS B 8375-1981
- Valve FunctionSpool
Overview
Mfr description
NVZ5120-3H-01T