Overview
Mfr description
RDQA32-50-M9NVL
Specifications
- Compact Cylinder TypeAir Cushioned
- Bore Diameter
- Stroke50 mm
- Auto-SwitchSolid State, General Purpose, 3 Wire NPN, Vertical
- Cylinder SeriesRQ
- Manufacturer Catalog
- Number Of Auto Switches2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data