Motion
REBR25-350
REBR25-350
Mi Item #04896998
MFR #REBR25-350
Price$911.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REBR25-350
Mi Item #04896998
MFR #REBR25-350

Mfr description
REBR25-350 REB, SINE RODLESS CYLINDER
  • Non-integrated guide type, direct mount cylinder
  • Maximum speed of 600mm/s
  • Rotation can be stopped within an allowable range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$911.12/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Direct
  • Country of Origin
    JP
  • Cylinder Style
    Rodless
  • Guide Type
    Non-Integrated
  • Mounting Type
    Direct
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Series
    REB
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)