Motion
RSDG50-30TC
CYL, STOPPER, DBL ACT, SW CAPABLE
MI ITEM #04897001
MFR #RSDG50-30TC
Price$246.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CYL, STOPPER, DBL ACT, SW CAPABLE
MI ITEM #04897001
MFR #RSDG50-30TC

Mfr description
RSDG50-30TC CYL, STOPPER, DBL ACT, SW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.58/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Overall Height
    80 mm
  • Overall Length
    237 mm
  • Overall Width
    80 mm
  • Port Size
    1/8 BSPT
  • Rod Size
    25 mm
  • Stroke
    30 mm

Details

  • Actuation
    Single Acting - Spring Extend
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    No
  • Body Option
    Adjustable height stopper Cylinder
  • Body Type
    Stopper
  • Bracket 1
    Adjustable Mounting Height
  • Clean Series
    No
  • Compact Cylinder Type
    Stopper
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    TC
  • Guide Type
    Stopper
  • Made to Order
    No
  • Magnet
    Without Magnet
  • Maximum Operating Pressure
    +1 Mpa2
  • Mounting Adjustability
    Adjustable Mounting
  • Mounting Type
    Flange
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piping Type
    Screw-in
  • Piston Action
    Single-Acting Spring Extend
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Stopper Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Boot
    No
  • Rod Construction Type
    Lever Type
  • Rod End Bracket
    w/Cancel Cap
  • Rod Type
    Single Rod
  • Roller Material
    Resin
  • Series
    RSG
  • Special Applications
    External stopping device
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Stopper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)