Specifications
Dimensions
- Bore Diameter25 mm
- Cylinder Size25 mm
Details
- Cylinder Application TypeRound Body Cylinder
- For Use WithCG
- Hardware TypeRetainer
- Mounting TypeDouble Clevis
- Replacement Part TypeRetainer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)