Motion
SV2400-5W1U-02N

SMC CORP OF AMERICA
SV2400-5W1U-02N

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
Mi Item #04897034
MFR #SV2400-5W1U-02N
Price$126.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV2400-5W1U-02N

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
Mi Item #04897034
MFR #SV2400-5W1U-02N

Mfr description
SV2400-5W1U-02N VALVE
  • Single valve, sub-plate type
  • IP67 protection
  • Fluid: air
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.09/each

Specifications

Dimensions

  • Port Sizes
    1/4 NPT

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Exhaust Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot
    Internal Pilot
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    SV
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    SV2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)