Motion
SY3240-BLOZ
Solenoid-operated Air Control Valve - 4 Way, Base Mounted
Mi Item #04897047
MFR #SY3240-BLOZ
Price$73.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4 Way, Base Mounted
Mi Item #04897047
MFR #SY3240-BLOZ

Mfr description
SY3240-BLOZ VALVE, DBL SOL, BASE MT (AC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.77/each

Specifications

Details

  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Zinc
  • Flow Direction
    4 Way
  • For Use With Series
    SY3000
  • Mounting
    Base Mounted
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Piping Type
    Base Mounted
  • Response Time
    13
  • Seal Material
    Rubber
  • Series
    SY
  • Standards Met
    IEC 60529;JIS;JIS B 8375 1981
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    SY3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)