Motion
VBA10A-F02GN
BOOSTER REGULATOR
MI ITEM #04897081
MFR #VBA10A-F02GN
Price$337.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOOSTER REGULATOR
MI ITEM #04897081
MFR #VBA10A-F02GN

Mfr description
VBA10A-F02GN BOOSTER REGULATOR 1/4
  • Boosts local line pressure without requiring additional power
  • 2 to 4 times increase in pressure
  • Easy adjustment of output pressure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$337.84/each

Specifications

Dimensions

  • Body Size
    10A
  • Weight
    857.78 g

Details

  • Knob Type
    Handle
  • Outlet Port Thread Type
    G
  • Product Type
    Booster Regulators
  • Thread Standard
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)