Motion
VK334-5G
Solenoid-operated Air Control Valve - 2-Way, 24 V dc, Single Solenoid, Grommet Lead Wire 300 mm, Base Mounted
Mi Item #04897106
MFR #VK334-5G
Price$40.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 2-Way, 24 V dc, Single Solenoid, Grommet Lead Wire 300 mm, Base Mounted
Mi Item #04897106
MFR #VK334-5G

Mfr description
VK334-5G 3 PORT SOL VALVE POPPET TYPE,
  • Fluid: air
  • Rated Voltage: 110, 110, 220, 220, 240 VAC; 12, 24 VDC
  • Response time: 10 ms or less (standard), 15ms or less (low power consumption)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.16/each

Specifications

Dimensions

  • Coil Size
    18 mm
  • Lead Wire Length
    300 mm
  • Overall Height
    28 mm
  • Overall Length
    62.8 mm
  • Overall Width
    18 mm
  • Port Sizes
    Subplate Mounted
  • Subplate Port Size
    1/8 BSPP

Details

  • Body Material
    Aluminum
  • Bracket Included
    No
  • Check Valve Type
    Poppet
  • Description Keyword
    Subplate Not Included
  • Electrical Entry
    Grommet Lead Wire 300 mm
  • Flow Coefficient Cv Flow Factor Kv
    0.19 (A to R) Cv, 0.19 (P to A) Cv, 0.2 (A to P) Cv, 0.2 (R to A) Cv
  • Flow Direction
    2-Way
  • Flow Rate
    0.19 Cv
  • For Use With Series
    VK300
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Mounting
    Base Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Oil-Free
    Yes
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 122 °F
  • Piping Type
    Base Mounted
  • Response Time
    10 ms, 45 ms
  • Seal Material
    Rubber
  • Series
    VK300
  • Solenoid Electrical Entry
    Grommet Lead Wire 300 mm
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8374-1981
  • Surge Suppressor
    No
  • Valve Function
    Poppet
  • Valve Series
    VK300
  • Wire Type
    Grommet Lead Wire 300 mm
  • Wiring Type
    Grommet Lead Wire 300 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)