Motion
VP744R-1DZ1-03A

SMC CORP OF AMERICA
VP744R-1DZ1-03A

Solenoid Operated Air Control Valve - Piloted Solenoid, 100 V ac, Single Solenoid, DIN Terminal, Base Mounted, 3/8 Rc
Mi Item #04897129
MFR #VP744R-1DZ1-03A
Price$128.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP744R-1DZ1-03A

Solenoid Operated Air Control Valve - Piloted Solenoid, 100 V ac, Single Solenoid, DIN Terminal, Base Mounted, 3/8 Rc
Mi Item #04897129
MFR #VP744R-1DZ1-03A

Mfr description
VP744R-1DZ1-03A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.53/each

Specifications

Dimensions

  • Port Size
    3/8

Details

  • Actuation
    Piloted Solenoid
  • Coil Specifications
    100 V ac
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    External Pilot
  • Piping Type
    Base Mounted
  • Pressure
    Standard (0.7 Mpa)
  • Seal Material
    Rubber
  • Series
    VP300-700
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    100 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)