Motion
VQZ2151-5MJ1-C

SMC CORP OF AMERICA
VQZ2151-5MJ1-C

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, M Plug, Base Mounted
MI ITEM #04897159
MFR #VQZ2151-5MJ1-C
Price$51.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ2151-5MJ1-C

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, M Plug, Base Mounted
MI ITEM #04897159
MFR #VQZ2151-5MJ1-C

Mfr description
VQZ2151-5MJ1-C VALVE, BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.75/each

Specifications

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)