Motion
VV5QZ15-09C0TC

SMC CORP OF AMERICA
VV5QZ15-09C0TC

VQZ 4/5 PORT SOLENOID VALVE with VQZ1000 Model
MI ITEM #04897204
MFR #VV5QZ15-09C0TC
List Price$71.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QZ15-09C0TC

VQZ 4/5 PORT SOLENOID VALVE with VQZ1000 Model
MI ITEM #04897204
MFR #VV5QZ15-09C0TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.26/each for your price

Overview

Mfr description
VV5QZ15-09C0TC VQZ1000 BASE MOUNTED

Specifications

  • Country of Origin
    JP
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Proof Pressure
    +218 psi
  • Fluid Comp
    Air, Inert Gases
  • Overall Length
    148 mm
  • Overall Width
    104.2 mm
  • Mounting Type
    Direct
  • For Use With Series
    VQZ1000
  • Number Of Stations
    9
  • Thread Standard
    NPTF
  • Kit Type
    Connector
  • Series
    VQZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought