Motion
VVQC2000-1A-D-N3

SMC CORP OF AMERICA
VVQC2000-1A-D-N3

Vqc1000/2000, Manifold Block Assembly - 5-Way, Manifold, 5/32 in
Mi Item #04897208
MFR #VVQC2000-1A-D-N3
Price$33.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVQC2000-1A-D-N3

Vqc1000/2000, Manifold Block Assembly - 5-Way, Manifold, 5/32 in
Mi Item #04897208
MFR #VVQC2000-1A-D-N3

Mfr description
VVQC2000-1A-D-N3 MANIFOLD BLOCK
  • Manifold block for series VQC1000/2000 solenoid valves
  • Double or single wiring
  • Selectable metric and standard port sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.62/each

Specifications

Dimensions

  • Inlet Size
    0.1563 in
  • Outlet Size
    0.1563 in, 3.97 mm
  • Port Size
    5/32 in
  • Port Size - Exhaust
    0.1563 in
  • Subplate Port Size
    0.1563 in

Details

  • Assembly Type
    Manifold Block Assembly
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VQC2000
  • Manifold Port(s)
    0.1563 in
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    5
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Pilot Operated
  • Piping Type
    Manifold
  • Series
    VQC
  • Unit Specification
    Manifold
  • Valve Series
    VQC2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)