Motion
VZ110-5LZ-M5-F

SMC CORP OF AMERICA
VZ110-5LZ-M5-F

Solenoid-operated Air Control Valve - 4-Way, 5 mm
Mi Item #04897231
MFR #VZ110-5LZ-M5-F
Price$46.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VZ110-5LZ-M5-F

Solenoid-operated Air Control Valve - 4-Way, 5 mm
Mi Item #04897231
MFR #VZ110-5LZ-M5-F

Mfr description
VZ110-5LZ-M5-F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.51/each

Specifications

Dimensions

  • Inlet Size
    M5 x 0.8
  • Outlet Size
    M5 x 0.8
  • Port Size
    5 mm
  • Port Size - Exhaust
    M5 x 0.8
  • Subplate Port Size
    M5 0.8

Details

  • Body Material
    Zinc Die Casted
  • Flow Direction
    4-Way
  • For Use With Series
    VZ1000
  • Manifold Port(s)
    M5 x 0.8
  • Number Of Ports  
    4
  • Series
    VZ1000
  • Valve Series
    VZ1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)