Motion
VZ120-5MOZ-M5

SMC CORP OF AMERICA
VZ120-5MOZ-M5

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, M Plug without Connector, Body Ported, 5 mm
Mi Item #04897232
MFR #VZ120-5MOZ-M5
Price$38.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VZ120-5MOZ-M5

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, M Plug without Connector, Body Ported, 5 mm
Mi Item #04897232
MFR #VZ120-5MOZ-M5

Mfr description
VZ120-5MOZ-M5 VALVE SOLENOID BODY PORTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.97/each

Specifications

Dimensions

  • Inlet Size
    M5 x 0.8
  • Outlet Size
    M5 x 0.8
  • Port Size
    5 mm
  • Port Size - Exhaust
    M5 x 0.8
  • Subplate Port Size
    M5 0.8

Details

  • Body Material
    Zinc Die Casted
  • Electrical Entry
    M Plug without Connector
  • Flow Direction
    3-Way
  • For Use With Series
    VZ100
  • Manifold Port(s)
    M5 x 0.8
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Maximum Operating Pressure
    72 psi
  • Maximum Working Pressure
    101.53 psi
  • Mounting
    Body Ported
  • Normal State
    Normally Open
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0.15 to 0.7 MPa, 21.76 to 101.53 psi
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Response Time
    15 ms, 62 ms
  • Return Type
    Spring
  • Seal Material
    Rubber
  • Series
    VZ100-500
  • Set Pressure Range
    21.76 to 101.53 psi
  • Solenoid Electrical Entry
    M Plug without Connector
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Voltage
    24 V dc
  • Unit Specification
    Single
  • Valve Series
    VZ100
  • Wire Type
    M Plug without Connector
  • Wiring Type
    M Plug without Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)