Motion
VZ215-3MZ-01
VALVE SOLENOID BASE MOUNT
Mi Item #04897233
MFR #VZ215-3MZ-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE SOLENOID BASE MOUNT
Mi Item #04897233
MFR #VZ215-3MZ-01

Mfr description
VZ215-3MZ-01 VALVE SOLENOID BASE MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Sizes
    1/8 BSPT

Details

  • Manual Operation Type
    Push Type (Safety Style)
  • Manufacturer Product Page
  • Normal State
    Normally Closed
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Metal
  • Series
    VZ100-500
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)