Motion
ZP10BF-X19
Pneumatic Vacuum Cup - 10 mm Cup OD, 10 mm Pad Diameter, Fluoro Rubber Material, Fluoro Rubber Pad Material, Bellows Pad Type
Mi Item #04897249
MFR #ZP10BF-X19
Price$7.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - 10 mm Cup OD, 10 mm Pad Diameter, Fluoro Rubber Material, Fluoro Rubber Pad Material, Bellows Pad Type
Mi Item #04897249
MFR #ZP10BF-X19

Mfr description
ZP10BF-X19 VACUUM PAD
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.39/each

Specifications

Dimensions

  • Cup Outside Diameter  
    10 mm
  • Overall Weight
    1.7 g
  • Pad Diameter
    10 mm
  • Weight
    1.7 g

Details

  • Cup Material
    Fluoro Rubber
  • Lock Ring
    Without Lock Ring (10 mm or larger)
  • Pad Material
    Fluoro Rubber
  • Pad Type
    Bellows
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)