Motion
ZPT50FN-B8
Pneumatic Vacuum Cup - Flat Type, 50 mm Cup OD, 40 mm Overall Height, 50 mm Pad Diameter, Nitrile Material, NBR Pad Material, Flat Pad Type, M8 x 1.25, Female Thread Mounting Thread Size, Threaded Vacuum Entry Type
Mi Item #04897254
MFR #ZPT50FN-B8
Price$47.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Flat Type, 50 mm Cup OD, 40 mm Overall Height, 50 mm Pad Diameter, Nitrile Material, NBR Pad Material, Flat Pad Type, M8 x 1.25, Female Thread Mounting Thread Size, Threaded Vacuum Entry Type
Mi Item #04897254
MFR #ZPT50FN-B8

Mfr description
ZPT50FN-B8 VACUUM PAD, WITHOUT BUFFER
  • Ball joint type, vertical entry vacuum padwithout buffer, female thread
  • Pad diameter (mm): 10, 13, 16, 20, 25, 32, 40, 50
  • Pad material: NBR, silicone rubber, urethane rubber,fluoro rubber, conductive NBR, conductive silicone rubber
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.51/each

Specifications

Dimensions

  • Cup Height
    6 mm
  • Cup Outside Diameter  
    50 mm
  • Mounting Thread Size
    M8 x 1.25, Female Thread
  • Overall Height
    40 mm
  • Overall Weight
    47 g
  • Pad Diameter
    50 mm
  • Weight
    47 g

Details

  • Buffer Type
    No Buffer
  • Cup Material
    Nitrile
  • Cup Type
    Flat
  • Entry Orientation
    Vertical
  • Fluid Comp
    Air
  • Mounting Type
    Ball Joint
  • Operating Temperature Range
    0 to +120 °C
  • Pad Material
    NBR
  • Pad Type
    Flat
  • Vacuum Entry Type
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)