Motion
ZSE40AF-N01-Y-X531

SMC CORP OF AMERICA
ZSE40AF-N01-Y-X531

ZSE40A(F), Digital Vacuum Sensor, 1 Screen 2 Output with Analog, IP65
Mi Item #04897263
MFR #ZSE40AF-N01-Y-X531
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE40AF-N01-Y-X531

ZSE40A(F), Digital Vacuum Sensor, 1 Screen 2 Output with Analog, IP65
Mi Item #04897263
MFR #ZSE40AF-N01-Y-X531

Mfr description
ZSE40AF-N01-Y-X531
  • IP65 vacuum sensor with integrated M12 cable, for wet or dry applications
  • Simple 3-step setting for switch outputs
  • 7 displayable units: MPa, Kpa, kgf/cm2, bar, psi, inHg, mmHg
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    42.2 mm

Details

  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Operating Pressure Range
    -14.5 to +14.5 psi
  • Operating Temperature Range
    +23 to +122 °F
  • Piping Type
    Body Ported
  • Series
    ZSE40
  • Standards Met
    CE, CSA/UL, IEC 60204-1, ISO 4414, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)