Motion
ZSE40A-N01-R-P

SMC CORP OF AMERICA
ZSE40A-N01-R-P

ZSE40A-N01-R-P
Mi Item #04897265
MFR #ZSE40A-N01-R-P
Price$109.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE40A-N01-R-P

ZSE40A-N01-R-P
Mi Item #04897265
MFR #ZSE40A-N01-R-P

Mfr description
ZSE40A-N01-R-P 2-COLOR HI PRECISION DIG
  • IP65 vacuum sensor with integrated M12 cable, for wet or dry applications
  • Simple 3-step setting for switch outputs
  • 7 displayable units: MPa, Kpa, kgf/cm2, bar, psi, inHg, mmHg
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.08/each

Specifications

Dimensions

  • Overall Length
    42.2 mm

Details

  • Fluid Comp
    Air, Non-Corrosive Gas, Non-Flammable Gas
  • Operating Pressure Range
    0 to -14.69 psi
  • Operating Temperature Range
    +23 to +122 °F
  • Piping Type
    Body Ported
  • Series
    ZSE40
  • Standards Met
    CE, CSA, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)