Motion
BBN10-2
Indexable Boring Bar or Head, Boring Bar Type, 0.67" Min. Bore Diameter, BBN Toolholder Type
Mi Item #04897276
MFR #BBN10-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Boring Bar or Head, Boring Bar Type, 0.67" Min. Bore Diameter, BBN Toolholder Type
Mi Item #04897276
MFR #BBN10-2

Mfr description
BBN10-2 BORING BAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center To Cutting Edge
    0.37 in
  • Min Bore Diameter
    0.67 in
  • Overall Length
    8 in
  • Shank Diameter
    0.31 in

Details

  • Boring Bar Or Head
    Boring Bar
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Full Toolholder Code
    BBN10-2
  • Insert Holding Method
    Screw Only
  • Toolholder Type
    BBN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)