Specifications
Dimensions
- Height4-1/2 in
- Width3-7/16 in
Details
- Lock TypeCombination
- MaterialMetal
- Rekeyable Or ResettableResettable
- TypeKey Safe
- Wall MountWall Mount
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)