Specifications
Dimensions
- Drive Size3/4 in
- Length/Diameter2-7/16 in
- Weight0.01 lbs
Details
- Accessory TypeRetaining Ring
- Additional DetailsCrush Gauge
- MaterialResin
- UPC_NO662679978068
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)