Motion
LZN401EV

ACCUFORM NMC
LZN401EV

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Chemical Name:- Common Name:- Manufacturer:-, 1 in High, 3 in Wide, Vinyl Backing Material
MI ITEM #04897401
MFR #LZN401EV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUFORM NMC
LZN401EV

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Chemical Name:- Common Name:- Manufacturer:-, 1 in High, 3 in Wide, Vinyl Backing Material
MI ITEM #04897401
MFR #LZN401EV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LZN401EV HAZARD CHEM LABEL 100 PER ROLL

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    Write-On HazMat Identification - NFPA Diamond
  • Message Or Symbol
    Message & Symbol
  • Message
    Chemical Name:- Common Name:- Manufacturer:-
  • Shape
    Rectangle
  • Material
    Vinyl
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black/Blue/Red/Yellow on White
  • Height
    1 in
  • Width
    3 in
  • Number Of Sides
    1
  • Symbol Type
    NFPA Diamond Symbol
  • Backing Material
    Vinyl
  • Mounting
    Adhesive Backed
  • Overall Length
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text