Motion
26-5P25-6FS5
26-5P25-6FS5, Timing Pulley 3/8 Inch Minimum Plain Bore
MI ITEM #04897431
MFR #26-5P25-6FS5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26-5P25-6FS5, Timing Pulley 3/8 Inch Minimum Plain Bore
MI ITEM #04897431
MFR #26-5P25-6FS5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    25 mm
  • Outside Diameter
    40.20 mm
  • Width
    2.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057813168
  • Material
    Steel
  • Number Of Teeth  
    26
  • Tooth Style
    5P
  • UPC_NO
    00195057813168

Overview

Mfr description
26-5P25-6FS5 MPB STEEL POWERHOUSE SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text