Motion
RFN 4061-048
Keyless Shrink Disc - 48 mm ID, 80 mm OD, 22 mm LTB
MI ITEM #04897434
MFR #RFN 4061-048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Shrink Disc - 48 mm ID, 80 mm OD, 22 mm LTB
MI ITEM #04897434
MFR #RFN 4061-048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RFN 4091 -140 SHRINK DISC
  • Standard Series-High transmission values are possible and by varying the screw tightening torque the shrink disc can be adapted to the design specification
  • Slitted inner ring-low forces and pressures on hub and shaft
  • Maximum reliability-suitable for static, dynamic and impact loads
  • Simplified manufacture-only plain shaft and bore diameters with easily achieved surface finish and tolerances are required
  • Easy replacement-The RINGFEDER® shrink disc is free from any form fit
  • Easy mounting-no steps, keyways, splines are required, therefore hubs can be located and locked at any point or angle on the shaft
  • RINGFEDER® Shrink Discs use standard screws tightened with standard tools, no additional machining or fitting work is required
  • Easy removal-after loosening the locking screws, the RINGFEDER® Shrink Disc will self release and the hub will move freely on the shaft
  • Low susceptibility to contamination-when the locking screws are tightened the functional contact surfaces are pressed firmly together and prevent the ingress of dirt and moisture

Specifications

  • Outside Diameter
  • Length Through Bore
  • Maximum Transmitted Torque
    900 Nm
  • Overall Length
    32 mm
  • Manufacturer Product Page
  • Bore Diameter
    48 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text